Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP59HL1925WB
- Mfr # PMH600-20-25SS-HC-V
- Zoro # G322562573
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900T25B, FILTREC DLD900T25V, HY-PRO HP59HL1925WB, HY-PRO HP59HL1925WV, INTERNORMEN 300293, INTERNORMEN 300294, INTERNORMEN 01E90025GHREP, INTERNORMEN 01E90025GHREV, MAIN FILTER MF0060798, MAIN FILTER MF0060799, WIX D56B25TV
Filter Media
304 SS WIRE
Height
19.45
Micron Rating
25
OD Top
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-20-25SS-HC-V
- Zoro #
- G322562573
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.45
Details
- Replaces OEM Part
- FILTREC DLD900T25B, FILTREC DLD900T25V, HY-PRO HP59HL1925WB, HY-PRO HP59HL1925WV, INTERNORMEN 300293, INTERNORMEN 300294, INTERNORMEN 01E90025GHREP, INTERNORMEN 01E90025GHREV, MAIN FILTER MF0060798, MAIN FILTER MF0060799, WIX D56B25TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.03
- OD Bottom
- 3.03
- Collapse Pressure
- 3045
- ID Top
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.