Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP59HL196MV
- Mfr # PMH600-20-5G-HC-V
- Zoro # G822521872
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900F05B, FILTREC DLD900F05V, HY-PRO HP59HL196MB, HY-PRO HP59HL196MV, INTERNORMEN 300295, INTERNORMEN 310766, INTERNORMEN 01E9006VGHREP, INTERNORMEN 01E9006VGHREV, MAIN FILTER MF0060787, MAIN FILTER MF0060788, WIX D56B05FV
Filter Media
MICROGLASS
Height
19.45
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-20-5G-HC-V
- Zoro #
- G822521872
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD900F05B, FILTREC DLD900F05V, HY-PRO HP59HL196MB, HY-PRO HP59HL196MV, INTERNORMEN 300295, INTERNORMEN 310766, INTERNORMEN 01E9006VGHREP, INTERNORMEN 01E9006VGHREV, MAIN FILTER MF0060787, MAIN FILTER MF0060788, WIX D56B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- OD Bottom
- 3.03
- OD Top
- 3.03
- ID Top
- 1.9
Dimensions
- Height
- 19.45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.