HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP60L1318WB
- Mfr # PPL9600-13-25SS-V
- Zoro # G322503408
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01495, FILTREC D142T25A, FILTREC D142T25AV, GRANCH PRF70KEVW24M, HIFI FILTER SH87381, HY-PRO HP60L1318WB, HY-PRO HP60L1318WV, HY-PRO HP60L1325WB, HY-PRO HP60L1325WV, MAIN FILTER MF0058831, MAIN FILTER MF0058832, OMT CHP627T25XN, PALL HC9600EOM1
Filter Media
304 SS WIRE
Height
12.96
Micron Rating
25
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-13-25SS-V
- Zoro #
- G322503408
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.96
Details
- Replaces OEM Part
- FILTER-X XH01495, FILTREC D142T25A, FILTREC D142T25AV, GRANCH PRF70KEVW24M, HIFI FILTER SH87381, HY-PRO HP60L1318WB, HY-PRO HP60L1318WV, HY-PRO HP60L1325WB, HY-PRO HP60L1325WV, MAIN FILTER MF0058831, MAIN FILTER MF0058832, OMT CHP627T25XN, PALL HC9600EOM1
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.7
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- OD Top
- 3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.