HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP60L1340MV
- Mfr # PPL9600-13-40G-V
- Zoro # G022512540
product price:Â
$
40.35
/ea
Key Features
Replaces OEM Part
FILTREC D142G40A, FILTREC D142G40AV, HY-PRO HP60L1340MB, HY-PRO HP60L1340MV, MAIN FILTER MF0575813, MAIN FILTER MF0575814, WIX D53A40GAV
Filter Media
MICROGLASS
Height
12.96
Micron Rating
40
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-40G-V
- Zoro #
- G022512540
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D142G40A, FILTREC D142G40AV, HY-PRO HP60L1340MB, HY-PRO HP60L1340MV, MAIN FILTER MF0575813, MAIN FILTER MF0575814, WIX D53A40GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- OD Top
- 3.12
- ID Top
- 1.7
- Beta Ratio 1
- 200/37
- Collapse Pressure
- 305
- OD Bottom
- 3.12
Dimensions
- Height
- 12.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.