Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP60L1374WV
Mfr # PPL9600-13-74SS-V
Zoro # G722485977
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP60L1374WB, HY-PRO HP60L1374WV, SWIFT SF96001374W, SWIFT SF96001374WV
Filter Media
304 SS WIRE
Height
12.96
Micron Rating
74
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-13-74SS-V
- Zoro #
- G722485977
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.96
Details
- Replaces OEM Part
- HY-PRO HP60L1374WB, HY-PRO HP60L1374WV, SWIFT SF96001374W, SWIFT SF96001374WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- OD Top
- 3.12
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- ID Top
- 1.7