HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP60L4200WB
- Mfr # PPL9600-4-200SS-V
- Zoro # G822502765
product price:Â
$
55.59
/ea
Key Features
Replaces OEM Part
FILTREC D140T200A, FILTREC D140T200AV, HY-PRO HP60L4200WB, HY-PRO HP60L4200WV, MAIN FILTER MF0415627, MAIN FILTER MF0415629, SWIFT SF96004200W, SWIFT SF96004200WV, TAISEI KOGYO PFSH3200W, TAISEI KOGYO PSH3200W, WIX D51A200TAV
Filter Media
304 SS WIRE
Height
4.64
Micron Rating
200
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-4-200SS-V
- Zoro #
- G822502765
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.64
Details
- Replaces OEM Part
- FILTREC D140T200A, FILTREC D140T200AV, HY-PRO HP60L4200WB, HY-PRO HP60L4200WV, MAIN FILTER MF0415627, MAIN FILTER MF0415629, SWIFT SF96004200W, SWIFT SF96004200WV, TAISEI KOGYO PFSH3200W, TAISEI KOGYO PSH3200W, WIX D51A200TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Top
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
- OD Bottom
- 3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.