Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP60L8149WV
- Mfr # PPL9600-8-150SS-V
- Zoro # G822488861
product price:Â
$
88.55
/ea
Key Features
Replaces OEM Part
FILTREC D141T150A, FILTREC D141T150AV, HY-PRO HP60L8149WB, HY-PRO HP60L8149WV, HY-PRO HP60L8150WB, HY-PRO HP60L8150WV, MAIN FILTER MF0058781, MAIN FILTER MF0058782, PUROLATOR/FACET 9600EAL1503F2, PUROLATOR/FACET 9600EAL1503N2, SWIFT SF31889150UW, SWIFT SF
Filter Media
304 SS WIRE
Height
8.31
Micron Rating
150
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-150SS-V
- Zoro #
- G822488861
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D141T150A, FILTREC D141T150AV, HY-PRO HP60L8149WB, HY-PRO HP60L8149WV, HY-PRO HP60L8150WB, HY-PRO HP60L8150WV, MAIN FILTER MF0058781, MAIN FILTER MF0058782, PUROLATOR/FACET 9600EAL1503F2, PUROLATOR/FACET 9600EAL1503N2, SWIFT SF31889150UW, SWIFT SF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- Collapse Pressure
- 305
- ID Top
- 1.7
- OD Top
- 3.12
- OD Bottom
- 3.12