Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP60L840MB
- Mfr # PPL9600-8-40G-V
- Zoro # G322468745
product price:Â
$
27.79
/ea
Sold in multiples of 2 for
$55.58
Key Features
Replaces OEM Part
DONALDSON P165319, HY-PRO HP60L840MB, HY-PRO HP60L840MV
Filter Media
MICROGLASS
Height
8.31
Micron Rating
40
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-40G-V
- Zoro #
- G322468745
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P165319, HY-PRO HP60L840MB, HY-PRO HP60L840MV
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- OD Top
- 3.12
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/37
- OD Bottom
- 3.12
- ID Top
- 1.7
Dimensions
- Height
- 8.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.