Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP60L840WB
- Mfr # PPL9600-8-40SS-V
- Zoro # G522472320
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D141T40A, FILTREC D141T40AV, HYDRAFIL RXP1CR585840WMB, HY-PRO HP60L840WB, HY-PRO HP60L840WV, MAIN FILTER MF0415899, MAIN FILTER MF0415901, PALL HC9600EOM8H, PUROLATOR/FACET 9600EAL403F2, PUROLATOR/FACET 9600EAL403N2, SCHUPP HY20686, SWIFT SF960084
Filter Media
304 SS WIRE
Height
8.31
Micron Rating
40
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-8-40SS-V
- Zoro #
- G522472320
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.31
Details
- Replaces OEM Part
- FILTREC D141T40A, FILTREC D141T40AV, HYDRAFIL RXP1CR585840WMB, HY-PRO HP60L840WB, HY-PRO HP60L840WV, MAIN FILTER MF0415899, MAIN FILTER MF0415901, PALL HC9600EOM8H, PUROLATOR/FACET 9600EAL403F2, PUROLATOR/FACET 9600EAL403N2, SCHUPP HY20686, SWIFT SF960084
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 3.12
- OD Bottom
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.