HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP61L1115MB

  • Mfr # PFN700-11-10G-HC-V

  • Zoro # G922547789


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

OD Bottom
3.15
Micron Rating
10
Replaces OEM Part
HY-PRO HP61L1115MB, HY-PRO HP61L1115MV, HY-PRO HPQ210133L112MB, HY-PRO HPQ210133L112MV
Height
11.31
Beta Ratio 1
200/13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFN700-11-10G-HC-V
Zoro #
G922547789
UPC #
-
Country of Origin
United States

Dimensions

Height
11.31

Details

OD Bottom
3.15
Micron Rating
10
Replaces OEM Part
HY-PRO HP61L1115MB, HY-PRO HP61L1115MV, HY-PRO HPQ210133L112MB, HY-PRO HPQ210133L112MV
Beta Ratio 1
200/13
Collapse Pressure
3045
ID Top
1.69
OD Top
3.15
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.