HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP61L131MV
- Mfr # PPL9600-13-1G-HC-V
- Zoro # G122558233
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D142G01B, FILTREC D142G01BV, HY-PRO HP61L131MB, HY-PRO HP61L131MV, MAIN FILTER MF0058799, MAIN FILTER MF0058800, NATIONAL FILTERS 96131HC, NATIONAL FILTERS 96131HCV, SCHROEDER 13TZX1, SWIFT SF9601131UM, SWIFT SF9601131UMV, WIX D53A01GBV
Filter Media
MICROGLASS
Height
12.98
Micron Rating
1
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-13-1G-HC-V
- Zoro #
- G122558233
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.98
Details
- Replaces OEM Part
- FILTREC D142G01B, FILTREC D142G01BV, HY-PRO HP61L131MB, HY-PRO HP61L131MV, MAIN FILTER MF0058799, MAIN FILTER MF0058800, NATIONAL FILTERS 96131HC, NATIONAL FILTERS 96131HCV, SCHROEDER 13TZX1, SWIFT SF9601131UM, SWIFT SF9601131UMV, WIX D53A01GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Collapse Pressure
- 3045
- OD Top
- 3.15
- OD Bottom
- 3.15
- Beta Ratio 1
- 200/1
- ID Top
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.