Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP61L41MB
- Mfr # PPL9600-4-1G-HC-V
- Zoro # G122544281
product price:Â
$
90.65
/ea
Key Features
Replaces OEM Part
FILTREC D140G01B, FILTREC D140G01BV, HY-PRO HP61L41MB, HY-PRO HP61L41MV, MAIN FILTER MF0058701, MAIN FILTER MF0058702, NATIONAL FILTERS 96041HC, NATIONAL FILTERS 96041HCV, SWIFT SF960141UM, SWIFT SF960141UMV, WIX D51A01GBV
Filter Media
MICROGLASS
Height
4.59
Micron Rating
1
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-1G-HC-V
- Zoro #
- G122544281
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D140G01B, FILTREC D140G01BV, HY-PRO HP61L41MB, HY-PRO HP61L41MV, MAIN FILTER MF0058701, MAIN FILTER MF0058702, NATIONAL FILTERS 96041HC, NATIONAL FILTERS 96041HCV, SWIFT SF960141UM, SWIFT SF960141UMV, WIX D51A01GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/1
- OD Bottom
- 3.15
- OD Top
- 3.15
- ID Top
- 1.69
Dimensions
- Height
- 4.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.