Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP61L4200WB
- Mfr # PPL9600-4-200SS-HC-V
- Zoro # G622487576
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP61L4200WB, HY-PRO HP61L4200WV, SWIFT SF96014200W, SWIFT SF96014200WV
Filter Media
304 SS WIRE
Height
4.59
Micron Rating
200
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-200SS-HC-V
- Zoro #
- G622487576
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP61L4200WB, HY-PRO HP61L4200WV, SWIFT SF96014200W, SWIFT SF96014200WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Top
- 3.15
- ID Top
- 1.69
- OD Bottom
- 3.15
- Collapse Pressure
- 3045
Dimensions
- Height
- 4.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.