Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP61L818WV
- Mfr # PPL9600-8-25SS-HC-V
- Zoro # G322542124
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01474, FILTREC D141T25B, FILTREC D141T25BV, HY-PRO HP61L818WB, HY-PRO HP61L818WV, HY-PRO HP61L825WB, HY-PRO HP61L825WV, MAIN FILTER MF0058785, MAIN FILTER MF0058786, OMT CHP626T25YN, SOFIMA CCH802TV1, SOFIMA CH802RV21, SWIFT SF9601818W, SWIFT S
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
25
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-25SS-HC-V
- Zoro #
- G322542124
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01474, FILTREC D141T25B, FILTREC D141T25BV, HY-PRO HP61L818WB, HY-PRO HP61L818WV, HY-PRO HP61L825WB, HY-PRO HP61L825WV, MAIN FILTER MF0058785, MAIN FILTER MF0058786, OMT CHP626T25YN, SOFIMA CCH802TV1, SOFIMA CH802RV21, SWIFT SF9601818W, SWIFT S
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.15
- ID Top
- 1.69
- Collapse Pressure
- 3045
- OD Bottom
- 3.15
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.