HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67HL1510MV
- Mfr # PEP20020-16-10G-HC-V
- Zoro # G822531680
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20045H10SLC000P, EPPENSTEINER 20045H10XLC000P, FILTREC DVD20045F10B, FILTREC DVD20045F10V, HY-PRO HP67HL1510MB, HY-PRO HP67HL1510MV, MAIN FILTER MF0576940, MAIN FILTER MF0576941, REXROTH 20045H10SLC000M, REXROTH 20045H10SLC000V, REXROTH 20045
Filter Media
MICROGLASS
Height
15.67
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-16-10G-HC-V
- Zoro #
- G822531680
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20045H10SLC000P, EPPENSTEINER 20045H10XLC000P, FILTREC DVD20045F10B, FILTREC DVD20045F10V, HY-PRO HP67HL1510MB, HY-PRO HP67HL1510MV, MAIN FILTER MF0576940, MAIN FILTER MF0576941, REXROTH 20045H10SLC000M, REXROTH 20045H10SLC000V, REXROTH 20045
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- ID Top
- 1.66
- OD Bottom
- 3.07
- Beta Ratio 1
- 200/13
- OD Top
- 3.07
Dimensions
- Height
- 15.67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.