Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67HL1540WB
- Mfr # PEP20020-16-40SS-HC-V
- Zoro # G622565250
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20045G40C000P, FILTREC DVD20045W40B, FILTREC DVD20045W40V, HY-PRO HP67HL1540WB, HY-PRO HP67HL1540WV, MAIN FILTER MF0576956, MAIN FILTER MF0576957, REXROTH 20045G40C000M, REXROTH 20045G40C000V, WIX D26A40WV
Filter Media
304 SS WIRE
Height
15.67
Micron Rating
40
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-16-40SS-HC-V
- Zoro #
- G622565250
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20045G40C000P, FILTREC DVD20045W40B, FILTREC DVD20045W40V, HY-PRO HP67HL1540WB, HY-PRO HP67HL1540WV, MAIN FILTER MF0576956, MAIN FILTER MF0576957, REXROTH 20045G40C000M, REXROTH 20045G40C000V, WIX D26A40WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.66
- OD Bottom
- 3.07
- OD Top
- 3.07
- Collapse Pressure
- 3045
Dimensions
- Height
- 15.67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.