Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67HL625MV
- Mfr # PEP20020-6-20G-HC-V
- Zoro # G122517568
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20020H20SLC000P, EPPENSTEINER 20020H20XLC000P, FILTREC DVD20020F20B, FILTREC DVD20020F20V, HY-PRO HP67HL625MB, HY-PRO HP67HL625MV, MAIN FILTER MF0576842, MAIN FILTER MF0576843, REXROTH 20020H20SLC000M, REXROTH 20020H20SLC000V, REXROTH 20020H2
Filter Media
MICROGLASS
Height
6.18
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-20G-HC-V
- Zoro #
- G122517568
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20020H20SLC000P, EPPENSTEINER 20020H20XLC000P, FILTREC DVD20020F20B, FILTREC DVD20020F20V, HY-PRO HP67HL625MB, HY-PRO HP67HL625MV, MAIN FILTER MF0576842, MAIN FILTER MF0576843, REXROTH 20020H20SLC000M, REXROTH 20020H20SLC000V, REXROTH 20020H2
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 1.66
- OD Bottom
- 3.07
- OD Top
- 3.07
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.