Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67NL10200WV
- Mfr # PEP20020-10-200SS-V
- Zoro # G322488798
product price:Â
$
98.95
/ea
Key Features
Replaces OEM Part
HY-PRO HP67NL10200WB, HY-PRO HP67NL10200WV
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
200
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-200SS-V
- Zoro #
- G322488798
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP67NL10200WB, HY-PRO HP67NL10200WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- Collapse Pressure
- 435
- OD Top
- 3.15
- ID Top
- 1.66
- OD Bottom
- 3.15