Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67NL10250WB
- Mfr # PEP20020-10-250SS-V
- Zoro # G322506959
product price:Â
$
98.95
/ea
Key Features
Replaces OEM Part
FILTREC WT1229, HY-PRO HP67NL10250WB, HY-PRO HP67NL10250WV, MAIN FILTER MF0066291, WIX W03AT1229
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
250
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-250SS-V
- Zoro #
- G322506959
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC WT1229, HY-PRO HP67NL10250WB, HY-PRO HP67NL10250WV, MAIN FILTER MF0066291, WIX W03AT1229
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- ID Top
- 1.66
- OD Top
- 3.15
- OD Bottom
- 3.15
- Collapse Pressure
- 435
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.