HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67NL1525WV
- Mfr # PEP20020-16-25SS-V
- Zoro # G822511675
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P562010, EPPENSTEINER 20045G25A000P, FILTRATION GROUP E20045DN3025, FILTRATION GROUP E20045DN3025FPM, FILTREC DVD20045B25B, FILTREC DVD20045B25V, FILTREC WT1616, HY-PRO HP67NL1525WB, HY-PRO HP67NL1525WV, MAIN FILTER MF0503247, MAIN FILTER MF0576
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
25
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-16-25SS-V
- Zoro #
- G822511675
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P562010, EPPENSTEINER 20045G25A000P, FILTRATION GROUP E20045DN3025, FILTRATION GROUP E20045DN3025FPM, FILTREC DVD20045B25B, FILTREC DVD20045B25V, FILTREC WT1616, HY-PRO HP67NL1525WB, HY-PRO HP67NL1525WV, MAIN FILTER MF0503247, MAIN FILTER MF0576
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.15
- ID Top
- 1.66
- OD Top
- 3.15
- Collapse Pressure
- 435
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.