Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67NL625AB
Mfr # PEP20020-6-20GW-V
Zoro # G922472654
product price:Â
$
71.25
/ea
Key Features
Height
6.18
Micron Rating
20
OD Top
3.15
Replaces OEM Part
HY-PRO HP67NL625AB, HY-PRO HP67NL625AV
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-20GW-V
- Zoro #
- G922472654
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Micron Rating
- 20
- OD Top
- 3.15
- Replaces OEM Part
- HY-PRO HP67NL625AB, HY-PRO HP67NL625AV
- ID Top
- 1.66
- Filter Media
- GLASS/WATER REMOVAL
- OD Bottom
- 3.15
- Collapse Pressure
- 435