Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67NL63AB
- Mfr # PEP20020-6-3GW-V
- Zoro # G022487428
product price:Â
$
75.19
/ea
Key Features
Replaces OEM Part
HY-PRO HP67NL63AB, HY-PRO HP67NL63AV
Filter Media
GLASS/WATER REMOVAL
Height
6.18
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-6-3GW-V
- Zoro #
- G022487428
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP67NL63AB, HY-PRO HP67NL63AV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 3
- Collapse Pressure
- 435
- ID Top
- 1.66
- OD Bottom
- 3.15
- OD Top
- 3.15
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.