Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67NL640MB
Mfr # PEP20020-6-40G-V
Zoro # G222475102
product price:Â
$
53.55
/ea
Key Features
Replaces OEM Part
HY-PRO HP67NL640MB, HY-PRO HP67NL640MV
Filter Media
MICROGLASS
Height
6.18
Micron Rating
40
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-40G-V
- Zoro #
- G222475102
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- HY-PRO HP67NL640MB, HY-PRO HP67NL640MV
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/37
- OD Top
- 3.15
- OD Bottom
- 3.15
- ID Top
- 1.66