HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67NL640WB
- Mfr # PEP20020-6-40SS-V
- Zoro # G022474886
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P564774, DONALDSON P570269, EPPENSTEINER 20020G40A000P, FILTRATION GROUP E20020DN3040, FILTRATION GROUP E20020DN3040FPM, FILTREC DVD20020B40B, FILTREC DVD20020B40V, FILTREC WT1545, HY-PRO HP67NL640WB, HY-PRO HP67NL640WV, MAIN FILTER MF0066319, M
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
40
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-40SS-V
- Zoro #
- G022474886
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- DONALDSON P564774, DONALDSON P570269, EPPENSTEINER 20020G40A000P, FILTRATION GROUP E20020DN3040, FILTRATION GROUP E20020DN3040FPM, FILTREC DVD20020B40B, FILTREC DVD20020B40V, FILTREC WT1545, HY-PRO HP67NL640WB, HY-PRO HP67NL640WV, MAIN FILTER MF0066319, M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.66
- OD Bottom
- 3.15
- OD Top
- 3.15
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.