HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP68NL4130WV
- Mfr # PEP20040-4-130SS-V
- Zoro # G722461643
product price:Â
$
37.85
/ea
Sold in multiples of 2 for
$75.70
Key Features
Replaces OEM Part
FILTREC XD040T130A, FILTREC XD040T130AV, HY-PRO HP68NL4130WB, HY-PRO HP68NL4130WV, INTERNORMEN 312626, INTERNORMEN 01NL40130G30EP, INTERNORMEN 01NL40130G30EV, MAIN FILTER MF0435882, MAIN FILTER MF0578590, WIX D54E130TAV
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
125
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-4-130SS-V
- Zoro #
- G722461643
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC XD040T130A, FILTREC XD040T130AV, HY-PRO HP68NL4130WB, HY-PRO HP68NL4130WV, INTERNORMEN 312626, INTERNORMEN 01NL40130G30EP, INTERNORMEN 01NL40130G30EV, MAIN FILTER MF0435882, MAIN FILTER MF0578590, WIX D54E130TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Bottom
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 305
- OD Top
- 1.75
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.