HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP68NL640WV
- Mfr # PEP20040-6-40SS-V
- Zoro # G922481878
product price:Â
$
73.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20063G40A000P, FILTREC XD063T40A, FILTREC XD063T40AV, HY-PRO HP68NL640WB, HY-PRO HP68NL640WV, INTERNORMEN 312639, INTERNORMEN 315163, INTERNORMEN 01NL6340G30EP, INTERNORMEN 01NL6340G30EV, JURA FILTRATION SH84261, MAHLE PI36006DN, MAHLE PI3600
Height
6.18
Micron Rating
40
OD Bottom
1.75
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-6-40SS-V
- Zoro #
- G922481878
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20063G40A000P, FILTREC XD063T40A, FILTREC XD063T40AV, HY-PRO HP68NL640WB, HY-PRO HP68NL640WV, INTERNORMEN 312639, INTERNORMEN 315163, INTERNORMEN 01NL6340G30EP, INTERNORMEN 01NL6340G30EV, JURA FILTRATION SH84261, MAHLE PI36006DN, MAHLE PI3600
- Micron Rating
- 40
- OD Bottom
- 1.75
- Collapse Pressure
- 305
- Filter Media
- 304 SS WIRE
- ID Top
- 0.87
- OD Top
- 1.75
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.