Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP68NL974WV
- Mfr # PEP20040-10-80SS-V
- Zoro # G822461512
product price:Â
$
89.59
/ea
Key Features
Replaces OEM Part
FILTREC XD100T80A, FILTREC XD100T80AV, HY-PRO HP68NL974WB, HY-PRO HP68NL974WV, INTERNORMEN 312656, INTERNORMEN 01NL10080G30EP, INTERNORMEN 01NL10080G30EV, MAIN FILTER MF0436020, MAIN FILTER MF0578619, WIX D57E80TAV
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
80
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-10-80SS-V
- Zoro #
- G822461512
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- FILTREC XD100T80A, FILTREC XD100T80AV, HY-PRO HP68NL974WB, HY-PRO HP68NL974WV, INTERNORMEN 312656, INTERNORMEN 01NL10080G30EP, INTERNORMEN 01NL10080G30EV, MAIN FILTER MF0436020, MAIN FILTER MF0578619, WIX D57E80TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Bottom
- 1.75
- ID Top
- 0.87
- OD Top
- 1.75
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.