Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP72HL46MB
- Mfr # PEP256-4-6G-HC-V
- Zoro # G322525813
product price:Â
$
61.95
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 256H6LL2P, EPPENSTEINER 256H6SL2P, EPPENSTEINER 256H6SLC000P, EPPENSTEINER 256H6XLC000P, EPPENSTEINER 256K62P, FILTRATION GROUP E256DH2006, FILTREC DVD256F05B, FILTREC DVD256F05V, HY-PRO HP72HL46MB, HY-PRO HP72HL46MV, MAIN FILTER MF0061945, M
Filter Media
MICROGLASS
Height
3.74
Micron Rating
5
ID Top
0.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP256-4-6G-HC-V
- Zoro #
- G322525813
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 256H6LL2P, EPPENSTEINER 256H6SL2P, EPPENSTEINER 256H6SLC000P, EPPENSTEINER 256H6XLC000P, EPPENSTEINER 256K62P, FILTRATION GROUP E256DH2006, FILTREC DVD256F05B, FILTREC DVD256F05V, HY-PRO HP72HL46MB, HY-PRO HP72HL46MV, MAIN FILTER MF0061945, M
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 0.94
- Collapse Pressure
- 3045
- OD Top
- 1.99
- OD Bottom
- 1.99
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 3.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.