HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP72HL6100WE

  • Mfr # PEP290-6-100SS-HC-E.1
  • Zoro # G022525625
product price: 
$
83.15
/ea

Key Features

Replaces OEM Part
HY-PRO HP72HL6100WE
Filter Media
304 SS WIRE
Height
5.94
Micron Rating
100
ID Top
0.95
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PEP290-6-100SS-HC-E.1
Zoro #
G022525625
UPC #
-
Country of Origin
United States

Dimensions

Height
5.94

Details

Replaces OEM Part
HY-PRO HP72HL6100WE
Filter Media
304 SS WIRE
Micron Rating
100
ID Top
0.95
Collapse Pressure
3045
OD Bottom
2.13
OD Top
2.13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.