Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP72NL4500WV
- Mfr # PEP256-4-500SS-V
- Zoro # G822495784
product price:Â
$
42.15
/ea
Key Features
Replaces OEM Part
HY-PRO HP72NL4500WB, HY-PRO HP72NL4500WV
Filter Media
304 SS WIRE
Height
3.7
Micron Rating
500
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP256-4-500SS-V
- Zoro #
- G822495784
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP72NL4500WB, HY-PRO HP72NL4500WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- ID Top
- 0.95
- OD Bottom
- 1.98
- Collapse Pressure
- 305
- OD Top
- 1.98
Dimensions
- Height
- 3.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.