Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP72NL674WB
Mfr # PEP290-6-74SS-V
Zoro # G522478797
product price:Â
$
49.19
/ea
Key Features
Replaces OEM Part
HY-PRO HP72NL674WB, HY-PRO HP72NL674WV
Filter Media
304 SS WIRE
Height
5.87
Micron Rating
74
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP290-6-74SS-V
- Zoro #
- G522478797
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.87
Details
- Replaces OEM Part
- HY-PRO HP72NL674WB, HY-PRO HP72NL674WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- OD Bottom
- 1.98
- OD Top
- 1.98
- ID Top
- 0.95
- Collapse Pressure
- 435