Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP753L1916LB
- Mfr # PMH753-19-10P-V
- Zoro # G722520852
product price:Â
$
55.79
/ea
Key Features
Replaces OEM Part
BUSSE HE151, FILTER-X XH02610, FILTREC DMD754L10B, FILTREC DMD754L10V, HY-PRO HP753L1916LB, HY-PRO HP753L1916LV, MAHLE 852754MIC10, MAIN FILTER MF0061504, MAIN FILTER MF0061505, SCHUPP HY16004
Filter Media
PAPER
Height
18.98
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH753-19-10P-V
- Zoro #
- G722520852
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.98
Details
- Replaces OEM Part
- BUSSE HE151, FILTER-X XH02610, FILTREC DMD754L10B, FILTREC DMD754L10V, HY-PRO HP753L1916LB, HY-PRO HP753L1916LV, MAHLE 852754MIC10, MAIN FILTER MF0061504, MAIN FILTER MF0061505, SCHUPP HY16004
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 145
- ID Bottom
- 2.44
- OD Bottom
- 3.96
- OD Top
- 3.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.