HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP753L1916LV

  • Mfr # PMH753-19-10P-V

  • Zoro # G922507547


product price:  $55.79
/ea

Key Features

OD Bottom
3.96
Filter Media
PAPER
Height
18.98
Beta Ratio 1
2/10/2026
Collapse Pressure
145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH753-19-10P-V
Zoro #
G922507547
UPC #
-
Country of Origin
United States

Dimensions

Height
18.98

Details

OD Bottom
3.96
Filter Media
PAPER
Beta Ratio 1
2/10/2026
Collapse Pressure
145
Replaces OEM Part
BUSSE HE151, FILTER-X XH02610, FILTREC DMD754L10B, FILTREC DMD754L10V, HY-PRO HP753L1916LB, HY-PRO HP753L1916LV, MAHLE 852754MIC10, MAIN FILTER MF0061504, MAIN FILTER MF0061505, SCHUPP HY16004
OD Top
3.96
Micron Rating
10
ID Bottom
2.44

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products