HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP753L20100WB
- Mfr # PMH753-20-100SS-V
- Zoro # G322527046
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD821B100B, FILTREC DMD821B100V, HY-PRO HP753L20100WB, HY-PRO HP753L20100WV, JURA FILTRATION SH64294, MAHLE 852821DRG100, MAIN FILTER MF0061543, MAIN FILTER MF0061544
Filter Media
304 SS WIRE
Height
20.08
Micron Rating
100
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-20-100SS-V
- Zoro #
- G322527046
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD821B100B, FILTREC DMD821B100V, HY-PRO HP753L20100WB, HY-PRO HP753L20100WV, JURA FILTRATION SH64294, MAHLE 852821DRG100, MAIN FILTER MF0061543, MAIN FILTER MF0061544
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 145
- OD Top
- 3.96
- ID Bottom
- 2.44
- OD Bottom
- 3.96
Dimensions
- Height
- 20.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.