HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP753L825LB
- Mfr # PMH753-7-20P-V
- Zoro # G122481050
product price:Â
$
38.65
/ea
Key Features
Replaces OEM Part
FILTREC DMD753L20B, FILTREC DMD753L20V, HY-PRO HP753L825LB, HY-PRO HP753L825LV, MAHLE 852753MIC25, MAIN FILTER MF0061494, MAIN FILTER MF0061495
Filter Media
PAPER
Height
7.48
Micron Rating
20
OD Bottom
3.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-7-20P-V
- Zoro #
- G122481050
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD753L20B, FILTREC DMD753L20V, HY-PRO HP753L825LB, HY-PRO HP753L825LV, MAHLE 852753MIC25, MAIN FILTER MF0061494, MAIN FILTER MF0061495
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 3.96
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 145
- ID Bottom
- 2.44
- OD Top
- 3.96
Dimensions
- Height
- 7.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.