HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP760L1725W
- Mfr # PMH760-17-25SS
- Zoro # G722538246
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD760B25B, HY-PRO HP760L1725W, MAHLE 852760DRG25, MAIN FILTER MF0061509, WIX D81B25BB
Filter Media
304 SS WIRE
Height
16.73
Micron Rating
25
ID Bottom
2.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH760-17-25SS
- Zoro #
- G722538246
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.73
Details
- Replaces OEM Part
- FILTREC DMD760B25B, HY-PRO HP760L1725W, MAHLE 852760DRG25, MAIN FILTER MF0061509, WIX D81B25BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Bottom
- 2.56
- OD Top
- 5.52
- OD Bottom
- 5.52
- Collapse Pressure
- 365
- ID Top
- 2.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.