Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP760L1760W
- Mfr # PMH760-17-60SS
- Zoro # G122561271
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD760B60B, HY-PRO HP760L1760W, JURA FILTRATION SH64292, MAHLE 852760DRG60, MAIN FILTER MF0061510, WIX D81B60BB
Filter Media
304 SS WIRE
Height
16.73
Micron Rating
60
OD Top
5.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH760-17-60SS
- Zoro #
- G122561271
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD760B60B, HY-PRO HP760L1760W, JURA FILTRATION SH64292, MAHLE 852760DRG60, MAIN FILTER MF0061510, WIX D81B60BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 5.52
- ID Bottom
- 2.56
- OD Bottom
- 5.52
- Collapse Pressure
- 365
- ID Top
- 2.56
Dimensions
- Height
- 16.73
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.