Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP77NL16100WV
- Mfr # PEP21000-16-100SS-V
- Zoro # G322574330
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20630G100A000M, EPPENSTEINER 20630G100A000P, FILTREC XD630T100A, FILTREC XD630T100AV, HY-PRO HP77NL16100WB, HY-PRO HP77NL16100WV, INTERNORMEN 302057, INTERNORMEN 01NL630100G30EP, INTERNORMEN 01NL630100G30EV, MAHLE PI38063DN, MAHLE PI38063DNDR
Filter Media
304 SS WIRE
Height
15.71
Micron Rating
100
ID Top
2.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-16-100SS-V
- Zoro #
- G322574330
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20630G100A000M, EPPENSTEINER 20630G100A000P, FILTREC XD630T100A, FILTREC XD630T100AV, HY-PRO HP77NL16100WB, HY-PRO HP77NL16100WV, INTERNORMEN 302057, INTERNORMEN 01NL630100G30EP, INTERNORMEN 01NL630100G30EV, MAHLE PI38063DN, MAHLE PI38063DNDR
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 2.38
- OD Bottom
- 3.94
- OD Top
- 3.94
- Collapse Pressure
- 305
Dimensions
- Height
- 15.71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.