Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP77NL25100WB
- Mfr # PEP21000-25-100SS-V
- Zoro # G322534495
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000G100A000P, FILTREC XD1000T100A, FILTREC XD1000T100AV, HY-PRO HP77NL25100WB, HY-PRO HP77NL25100WV, INTERNORMEN 01NL1000100G30EP, INTERNORMEN 01NL1000100G30EV, MAHLE PI38100DN, MAHLE PI38100DNDRG100, MAIN FILTER MF0066416, MAIN FILTER MF05
Filter Media
304 SS WIRE
Height
24.72
Micron Rating
100
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-25-100SS-V
- Zoro #
- G322534495
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 21000G100A000P, FILTREC XD1000T100A, FILTREC XD1000T100AV, HY-PRO HP77NL25100WB, HY-PRO HP77NL25100WV, INTERNORMEN 01NL1000100G30EP, INTERNORMEN 01NL1000100G30EV, MAHLE PI38100DN, MAHLE PI38100DNDRG100, MAIN FILTER MF0066416, MAIN FILTER MF05
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 3.94
- Collapse Pressure
- 305
- ID Top
- 2.38
- OD Top
- 3.94
Dimensions
- Height
- 24.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.