HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP77NL2510AB
- Mfr # PEP21000-25-10GW-V
- Zoro # G622559570
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP77NL2510AB, HY-PRO HP77NL2510AV
Filter Media
GLASS/WATER REMOVAL
Height
24.72
Micron Rating
10
ID Top
2.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-25-10GW-V
- Zoro #
- G622559570
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP77NL2510AB, HY-PRO HP77NL2510AV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 10
- ID Top
- 2.38
- OD Top
- 3.94
- OD Bottom
- 3.94
- Collapse Pressure
- 305
Dimensions
- Height
- 24.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.