Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP77NL2516MB
- Mfr # PEP21000-25-10G-V
- Zoro # G822550087
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000H10SLA000P, EPPENSTEINER 21000H10XLA000P, FILTREC XD1000G10A, FILTREC XD1000G10AV, HY-PRO HP77NL2510MB, HY-PRO HP77NL2510MV, HY-PRO HP77NL2516MB, HY-PRO HP77NL2516MV, INTERNORMEN 01NL100010VG30EP, INTERNORMEN 01NL100010VG30EV, MAHLE PI23
Filter Media
MICROGLASS
Height
24.72
Micron Rating
10
ID Top
2.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-25-10G-V
- Zoro #
- G822550087
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 21000H10SLA000P, EPPENSTEINER 21000H10XLA000P, FILTREC XD1000G10A, FILTREC XD1000G10AV, HY-PRO HP77NL2510MB, HY-PRO HP77NL2510MV, HY-PRO HP77NL2516MB, HY-PRO HP77NL2516MV, INTERNORMEN 01NL100010VG30EP, INTERNORMEN 01NL100010VG30EV, MAHLE PI23
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 2.38
- OD Bottom
- 3.94
- Collapse Pressure
- 305
- OD Top
- 3.94
- Beta Ratio 1
- 200/13