HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP77NL2525AV
- Mfr # PEP21000-25-20GW-V
- Zoro # G322548874
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP77NL2525AB, HY-PRO HP77NL2525AV
Filter Media
GLASS/WATER REMOVAL
Height
24.72
Micron Rating
20
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-25-20GW-V
- Zoro #
- G322548874
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24.72
Details
- Replaces OEM Part
- HY-PRO HP77NL2525AB, HY-PRO HP77NL2525AV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 20
- OD Bottom
- 3.94
- Collapse Pressure
- 305
- OD Top
- 3.94
- ID Top
- 2.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.