HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP800L10149W
- Mfr # PMH8515-10-149SS
- Zoro # G222524572
product price:Â
$
95.39
/ea
Key Features
Replaces OEM Part
FILTREC DMD0030B149B, HY-PRO HP800L10149W, MAIN FILTER MF0509328, WIX D62B149BB
Filter Media
304 SS WIRE
Height
10.04
Micron Rating
150
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-149SS
- Zoro #
- G222524572
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0030B149B, HY-PRO HP800L10149W, MAIN FILTER MF0509328, WIX D62B149BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Top
- 3.32
- Collapse Pressure
- 435
- ID Top
- 1.88
- OD Bottom
- 3.32
Dimensions
- Height
- 10.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.