Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP80L625WV
- Mfr # PPL9800-6-25SS-V
- Zoro # G922516976
product price:Â
$
51.85
/ea
Key Features
Replaces OEM Part
HY-PRO HP80L625WB, HY-PRO HP80L625WV, MP FILTRI HP0503M251NP01
Height
6.24
Micron Rating
25
Filter Media
304 SS WIRE
OD Top
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-6-25SS-V
- Zoro #
- G922516976
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.24
Details
- Replaces OEM Part
- HY-PRO HP80L625WB, HY-PRO HP80L625WV, MP FILTRI HP0503M251NP01
- Micron Rating
- 25
- Filter Media
- 304 SS WIRE
- OD Top
- 1.98
- ID Top
- 0.95
- Collapse Pressure
- 305
- OD Bottom
- 1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.