Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP80L818WV
- Mfr # PPL9800-8-25SS-V
- Zoro # G922463690
product price:Â
$
87.85
/ea
Key Features
Replaces OEM Part
FILTER-X XH01370, FILTREC D121T25A, FILTREC D121T25AV, HY-PRO HP80L818WB, HY-PRO HP80L818WV, HY-PRO HP80L825WB, HY-PRO HP80L825WV, JURA FILTRATION SH63721, MAIN FILTER MF0058531, MAIN FILTER MF0058532, OMT CHP424T25XN, SOFIMA CCH302RV1, SOFIMA CH302RV11,
Height
8.21
Micron Rating
25
OD Top
1.98
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-8-25SS-V
- Zoro #
- G922463690
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01370, FILTREC D121T25A, FILTREC D121T25AV, HY-PRO HP80L818WB, HY-PRO HP80L818WV, HY-PRO HP80L825WB, HY-PRO HP80L825WV, JURA FILTRATION SH63721, MAIN FILTER MF0058531, MAIN FILTER MF0058532, OMT CHP424T25XN, SOFIMA CCH302RV1, SOFIMA CH302RV11,
- Micron Rating
- 25
- OD Top
- 1.98
- OD Bottom
- 1.98
- Filter Media
- 304 SS WIRE
- ID Top
- 0.95
- Collapse Pressure
- 305
Dimensions
- Height
- 8.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.