Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP81L131MB
- Mfr # PPL9800-13-1G-HC-V
- Zoro # G322510918
product price:Â
$
81.39
/ea
Key Features
Replaces OEM Part
FILTREC D122G01B, FILTREC D122G01BV, HY-PRO HP81L131MB, HY-PRO HP81L131MV, MAIN FILTER MF0058543, MAIN FILTER MF0058544, NATIONAL FILTERS 98131HC, NATIONAL FILTERS 98131HCV, SWIFT SF9801131UM, SWIFT SF9801131UMV, WIX D46A01GBV
Filter Media
MICROGLASS
Height
12.99
Micron Rating
1
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-13-1G-HC-V
- Zoro #
- G322510918
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D122G01B, FILTREC D122G01BV, HY-PRO HP81L131MB, HY-PRO HP81L131MV, MAIN FILTER MF0058543, MAIN FILTER MF0058544, NATIONAL FILTERS 98131HC, NATIONAL FILTERS 98131HCV, SWIFT SF9801131UM, SWIFT SF9801131UMV, WIX D46A01GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Collapse Pressure
- 3045
- ID Top
- 0.94
- Beta Ratio 1
- 200/1
- OD Bottom
- 1.99
- OD Top
- 1.99
Dimensions
- Height
- 12.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.