HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP89L3525MB
- Mfr # PPL8900-35-25G-V
- Zoro # G122527055
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP89L3525MB, HY-PRO HP89L3525MV
Filter Media
MICROGLASS
Height
34.25
Micron Rating
20
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-35-25G-V
- Zoro #
- G122527055
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 34.25
Details
- Replaces OEM Part
- HY-PRO HP89L3525MB, HY-PRO HP89L3525MV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.79
- Beta Ratio 1
- 200/20
- OD Top
- 3.79
- ID Top
- 2.2
- Collapse Pressure
- 365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.