HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP89L825AB
- Mfr # PPL8900-8-25GW-V
- Zoro # G822509689
product price:Â
$
51.49
/ea
Key Features
Replaces OEM Part
FILTREC D610GW25, FILTREC D610GW25V, FILTREC D760GW25A, FILTREC D760GW25AV, HY-PRO HP89L825AB, HY-PRO HP89L825AV, MAIN FILTER MF0059309, MAIN FILTER MF0059310, MAIN FILTER MF0059795, MAIN FILTER MF0059796, WIX D06B25GWAV, WIX D84A25GWV
Filter Media
GLASS/WATER REMOVAL
Height
8.1
Micron Rating
20
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-8-25GW-V
- Zoro #
- G822509689
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.1
Details
- Replaces OEM Part
- FILTREC D610GW25, FILTREC D610GW25V, FILTREC D760GW25A, FILTREC D760GW25AV, HY-PRO HP89L825AB, HY-PRO HP89L825AV, MAIN FILTER MF0059309, MAIN FILTER MF0059310, MAIN FILTER MF0059795, MAIN FILTER MF0059796, WIX D06B25GWAV, WIX D84A25GWV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 20
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- ID Top
- 2.2
- OD Top
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.