Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP8NL410MV
- Mfr # PPL9020-3-10G-V
- Zoro # G822468511
product price:Â
$
17.69
/ea
Sold in multiples of 3 for
$53.07
Key Features
Replaces OEM Part
AIRFIL AFKOVL91C10, BALDWIN PT8995MPG, BUSSE HE499, DONALDSON CM23002, DONALDSON P171714, FILTER-X XH01256, FILTRATION GROUP MP0651DN2010, FILTREC D110G10A, FILTREC D110G10AV, HY-PRO HP8NL410MB, HY-PRO HP8NL410MV, IKRON HEK8520080ASFG010LCB, IKRON HHC0190
Filter Media
MICROGLASS
Height
3.39
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-3-10G-V
- Zoro #
- G822468511
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL91C10, BALDWIN PT8995MPG, BUSSE HE499, DONALDSON CM23002, DONALDSON P171714, FILTER-X XH01256, FILTRATION GROUP MP0651DN2010, FILTREC D110G10A, FILTREC D110G10AV, HY-PRO HP8NL410MB, HY-PRO HP8NL410MV, IKRON HEK8520080ASFG010LCB, IKRON HHC0190
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.82
- ID Top
- 1.01
- OD Top
- 1.82
- Collapse Pressure
- 305
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.