HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP900L1325MB
- Mfr # PPL9100-13-25G-V
- Zoro # G322509486
product price:Â
$
49.99
/ea
Key Features
Replaces OEM Part
DONALDSON P566639, EPPENSTEINER 169100TH20SLE000P, EPPENSTEINER 169100TH20SLE000V, FILTREC D182G25A, FILTREC D182G25AV, HYDAC/HYCON 01269119, HYDAC/HYCON 11213D25BN, HYDAC/HYCON 11213D25BNV, HY-PRO HP900L1325MB, HY-PRO HP900L1325MV, MAHLE 9100EAL202F3, MA
Filter Media
MICROGLASS
Height
12.99
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-13-25G-V
- Zoro #
- G322509486
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.99
Details
- Replaces OEM Part
- DONALDSON P566639, EPPENSTEINER 169100TH20SLE000P, EPPENSTEINER 169100TH20SLE000V, FILTREC D182G25A, FILTREC D182G25AV, HYDAC/HYCON 01269119, HYDAC/HYCON 11213D25BN, HYDAC/HYCON 11213D25BNV, HY-PRO HP900L1325MB, HY-PRO HP900L1325MV, MAHLE 9100EAL202F3, MA
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 305
- ID Top
- 1.31
- OD Bottom
- 2.76
- Beta Ratio 1
- 200/20
- OD Top
- 2.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.